Overview
Mfr description
IDF-AP607 PIPING ADAPTER SET
- For converting thread type of an IN/Out fitting for air dryers from Rc to NPT
- Copper alloy
Specifications
- Country of OriginJP
- Included OptionsFemale Thread Side B, Rc 2, IDF55E, 75E, IDU55E, 75E, Male Thread Side A, NPT 2
- Weight0.4 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data