Motion
16200 PPS DISPOSABLE LIDS 200 MICRON 25 PER BOX

3M
16200 PPS DISPOSABLE LIDS 200 MICRON 25 PER BOX

3M™ PPS™ Disposable Lids, 16200, Standard and Large, 200 Micron Filter, 25 lids per case
MI ITEM #06920044
MFR #16200 PPS DISPOSABLE LIDS 200 MICRON 25 PER BOX
List Price$87.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16200 PPS DISPOSABLE LIDS 200 MICRON 25 PER BOX

3M™ PPS™ Disposable Lids, 16200, Standard and Large, 200 Micron Filter, 25 lids per case
MI ITEM #06920044
MFR #16200 PPS DISPOSABLE LIDS 200 MICRON 25 PER BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.21/bx for your price

Overview

Mfr description
16200 PPS DISPOSABLE LIDS 200 MICRON
  • For industrial/occupational use only. Not for consumer sale or use.
  • 25 individual PPS™ Lids only
  • Designed for use with the original 3M™ PPS™ paint preparation system
  • Fits Large/Standard and Midi PPS™ cup sizes for a wide range of jobs
  • Choose 200 micron or 125 micron filters for solvent or waterborne paint systems
  • PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
  • PPS™ reduces cleaning solvent consumption by up to 70%
  • Reduces prep and clean-up time by as much as 50%
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use

Specifications

  • Type
    No Type
  • Material
    Plastic
  • Micron Rating
    200 µm
  • Size
    Regular
  • Manufacturer Stock Number
    60455036206
  • Manufacturer Upc Number
    00051131162006
  • UPC_NO
    00051131162006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought