Motion
05751 ULTRAFINE FOAM POLISHING PAD 8"

3M
05751 ULTRAFINE FOAM POLISHING PAD 8"

3M™ Foam Ultrafine foam Polishing Pad, 05751, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
MI ITEM #06920050
MFR #05751 ULTRAFINE FOAM POLISHING PAD 8"
List Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05751 ULTRAFINE FOAM POLISHING PAD 8"

3M™ Foam Ultrafine foam Polishing Pad, 05751, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
MI ITEM #06920050
MFR #05751 ULTRAFINE FOAM POLISHING PAD 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.08/each for your price

Overview

Mfr description
05751 ULTRAFINE FOAM POLISHING PAD 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal during ultrafine polishing step to remove light swirls and scratches from automotive paint
  • May be used on cured, hard or medium finish paint to eliminate scratches
  • Convolute foam pad conforms to irregular surfaces, curves and body lines, reducing chatter for improved finish
  • Use with 3M™ Perfect-It™ EX Ultrafine Machine Polish for complete scratch removal
  • Hookit™ backing attachment makes for quick backup pad changes during multi-step sequences
  • Use with 3M™ Perfect-It™ Ultrafine Machine Polish for showroom-grade finishes

Specifications

  • Overall Diameter
    8 in
  • Manufacturer Stock Number
    60455036156
  • Manufacturer Upc Number
    00051131057517
  • UPC_NO
    00051131057517
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought