Overview
Mfr description
CNA2L50TN-275-D POWER LOCK CYLINDER
Specifications
- Country of OriginUS
- Port Size3/8 NPT
- Unlocking Port Size1/4 NPT
- Port Thread StandardNPT
- Made to OrderYes
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data