Motion
SS5YJ5-20P-04-00T

SMC CORP OF AMERICA
SS5YJ5-20P-04-00T

Ss5yj5, 5000 Series, Bar Stock Manifold, Flat Ribbon Cable - 5-Way, Flat Ribbon Cable Connector, Body Ported
Mi Item #06920383
MFR #SS5YJ5-20P-04-00T
Price$88.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ5-20P-04-00T

Ss5yj5, 5000 Series, Bar Stock Manifold, Flat Ribbon Cable - 5-Way, Flat Ribbon Cable Connector, Body Ported
Mi Item #06920383
MFR #SS5YJ5-20P-04-00T

Mfr description
SS5YJ5-20P-04-00T SYJ 5 PORT VALVE
  • Stacking type manifold for SYJ5000 valves
  • Common supply, common exhaust
  • 26 pin connector for wiring to valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.87/each

Specifications

Dimensions

  • Subplate Port Size
    NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Flat Ribbon Cable Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    NPTF
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    4
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Electrical Entry
    Flat Ribbon Cable Connector
  • Solenoid Power Consumption
    0.5 W
  • Surge Suppressor
    Yes
  • Unit Specification
    Manifold
  • Valve Series
    SYJ5000
  • Wire Type
    Flat Ribbon Cable Connector
  • Wiring Type
    Flat Ribbon Cable Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)