Specifications
Dimensions
- Bore Diameter0.6250 in
- Inner Ring Width0.3437 in
- Outside Diameter1.3750 in
- Overall Width0.3438 in
Details
- Bearing MaterialStainless
- Bore TypeStraight
- Cage MaterialStainless
- Closure TypeDouble Shielded
- DescriptionSSR10 ZZ CASPL SS BALL BEARING
- Finish CoatingUncoated
- Long DescriptionThe SHU SSR10 ZZ is a 0.625 in bore radial/deep groove ball bearing with 1.375 in OD, 0.3438 in width, straight design, double shielded type.
- Manufacturer Catalog NumberSHU SSR10 ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesSSR
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)