Overview
Mfr description
HP3X1/2FF-DR-K-V CYLINDER
Specifications
- Bore Diameter3.0000 in
- Stroke0.5000 in
- SeriesHi-power
- Mounting TypeFront Face Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data