Motion
234TT5451
Spherical Roller Bearing - 234.95 mm ID, 546.1 mm OD, 127 mm Width, Straight Bore
MI ITEM #06920648
MFR #234TT5451
List Price$50,656.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 234.95 mm ID, 546.1 mm OD, 127 mm Width, Straight Bore
MI ITEM #06920648
MFR #234TT5451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50,656.64/each for your price

Overview

Mfr description
234TT5451 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Internal Clearance
    C0
  • Bore Type
    Straight
  • Manufacturer Upc Number
    029176803239
  • Country of Origin
    JP
  • UPC_NO
    029176803239
  • Harmonization Code
    8482300080
  • Weight
    165 kg
  • Description
    NSK 234TT5451, Tapered Roller Thrust Bearing, 234.95 mm Dia Bore, 546.1 mm OD, 127 mm W, 4600 kN Dynamic/21400 kN Static Load
  • Closure Type
    Open
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text