Motion
19-D320/XS
Glove made with Dyneema - Size XS or Size 6, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #06920755
MFR #19-D320/XS
Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size XS or Size 6, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #06920755
MFR #19-D320/XS

Mfr description
19-D320/XS GLV DYNEEMA SZ XS (6) GRAY
  • Seamless construction offers increased comfort and breathability
  • Dyneema®, Polyester & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.59/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    30 cm
  • Size
    XS

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4442
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    19-D320/XS
  • Manufacturer Upc Number
    616314095894
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    616314095894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)