Motion
DRM1049
Latching Lever Ring - 55 gal Capacity, Hot-Rolled Steel Material
Mi Item #06920826
MFR #DRM1049
Price$298.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latching Lever Ring - 55 gal Capacity, Hot-Rolled Steel Material
Mi Item #06920826
MFR #DRM1049

Mfr description
DRM1049 ADJUSTABLE LEVER RING
  • Ring diameter can adjust up to 1" for bent or out-of-round reconditioned drums
  • Lever lock lets you quickly attach or remove a 55-gallon Latching Drum Lid Draining funnel without handling a bolt
  • Hot rolled steel lever ring accepts padlock (not included) to prevent removal of funnel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.61/each

Specifications

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Material
    Hot-Rolled Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)