Specifications
Dimensions
- Body Size50 mm
Details
- Angle of Rotation90 °
- Cushion TypeRubber
- MagnetNone
- Mount TypeBasic
- Proof Pressure1.5 MPa
- Shaft TypeDouble Shaft
Overview
Mfr description
CRB1BW50-90D-XN ROTARY ACTUATOR
- New Style rotary actuator, vane type
- Compact, space saving body
- Direct mount applications possible
- Highly reliable
- Body side and axial direction ports
- Unrestricted auto switch mounting positions