Motion
CR320B

SIMPLEX
CR320B

CR Series Reel Jacks, 10 ton Capacity, 9.5 in Stroke -
Mi Item #06921372
MFR #CR320B
Price$3,438.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
CR320B

CR Series Reel Jacks, 10 ton Capacity, 9.5 in Stroke -
Mi Item #06921372
MFR #CR320B

Mfr description
CR320B REEL JACK
  • Double-lever sockets for jacking in close quarters
  • Multiple-tooth pawls for strength and safety
  • Adjustable spring locks for added serviceability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,438.45/each

Specifications

Dimensions

  • Handle Effort
    72 ton
  • Lowered Height
    20.750 in
  • Raised Height
    30.250 in
  • Stroke
    9.500 in
  • Weight
    51 lbs

Details

  • Capacity
    10 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    CR Series / Reel Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)