Motion
33-425LY/M
Hi-Vis Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #06921413
MFR #33-425LY/M
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #06921413
MFR #33-425LY/M

Mfr description
33-425LY/M G-TEK HV YELLOW MED GLOVE
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Hi-Vis coloring makes this product very easy to see
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    63 cm
  • Size
    M

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Application
    • Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    3131
  • Grip Pattern
    Flat
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314092190
  • Material Type
    Knit Gloves - Coated
  • Reflective Or High Visibility
    High-Visibility
  • Spec Sheet
  • UPC_NO
    616314092190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)