Specifications
Dimensions
- Angle20 °
- Belt Width24 in
- Distance Between Mounting Holes33 in
- Distance Between Roller Ends27.07 in
- Overall Width35.50 in
- Rail Length24 in
- Roller Height12.19 in
- Weight197.9 lbs
- Width Of Mounting Foot Pad11 in
Details
- CEMA RatingCEMA D
- MaterialUHMW, Steel
- Number of Frames2
- SeriesImpact System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)