Specifications
Dimensions
- Angle20 °
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Distance Between Roller Ends31.84 in
- Overall Width41.50 in
- Rail Length24 in
- Roller Height12.78 in
- Weight217.9 lbs
- Width Of Mounting Foot Pad11 in
Details
- CEMA RatingCEMA D
- MaterialUHMW, Steel
- Number of Frames2
- SeriesImpact System
Overview
Mfr description
ME20-D6-30-2 MED DUTY IMPACT BED
- Simple, cost effective way to provide continuous support of your conveyor belt against the skirting material
- UHMW slider rails provide excellent skirt board sealing
- No moving parts effecting sealing characteristics
- Seals skirt boards in loading zone to reduce spillage
- Supports conveyor belt in loading zone
- C-channel frames for increased strength
- Wings fold down for easier maintenance
- Available in 2, 4 or 5 foot lengths
- Modular design allows multiple units to be fitted end to end to form the length needed
- Match center roll height of PPI CEMA C, D and E idlers