Overview
Mfr description
ME35-D6-30-2 MED DUTY IMPACT BED
- Simple, cost effective way to provide continuous support of your conveyor belt against the skirting material
- UHMW slider rails provide excellent skirt board sealing
- No moving parts effecting sealing characteristics
- Seals skirt boards in loading zone to reduce spillage
- Supports conveyor belt in loading zone
- C-channel frames for increased strength
- Wings fold down for easier maintenance
- Available in 2, 4 or 5 foot lengths
- Modular design allows multiple units to be fitted end to end to form the length needed
- Match center roll height of PPI CEMA C, D and E idlers
Specifications
- CEMA RatingCEMA D
- Angle35 °
- Belt Width30 in
- Roller Height15.42 in
- Rail Length24 in
- Width Of Mounting Foot Pad11 in
- Distance Between Roller Ends29.68 in
- Distance Between Mounting Holes39 in
- Number of Frames2
- MaterialUHMW, Steel
- Overall Width41.50 in
- SeriesImpact System
- Weight223.1 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data