Motion
ME35-D6-36-2
Medium Duty Impact Bed - CEMA D Rated, 35 ° Angle, 17.10 in Height, 36 in Belt Width, UHMW, Steel Material
Mi Item #06921739
MFR #ME35-D6-36-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Impact Bed - CEMA D Rated, 35 ° Angle, 17.10 in Height, 36 in Belt Width, UHMW, Steel Material
Mi Item #06921739
MFR #ME35-D6-36-2

Mfr description
ME35-D6-36-2 MED DUTY IMPACT BED
  • Simple, cost effective way to provide continuous support of your conveyor belt against the skirting material
  • UHMW slider rails provide excellent skirt board sealing
  • No moving parts effecting sealing characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    36.62 in
  • Overall Width
    47.50 in
  • Rail Length
    24 in
  • Roller Height
    17.10 in
  • Weight
    276.9 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • Material
    UHMW, Steel
  • Number of Frames
    2
  • Series
    Impact System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)