Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Impact Bed - CEMA D Rated, 20 ° Angle, 18.88 in Height, 72 in Belt Width, UHMW, Steel Material
MI ITEM #06921752
MFR #ME20-D6-72-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ME20-D6-72-4 MED DUTY IMPACT BED
  • Simple, cost effective way to provide continuous support of your conveyor belt against the skirting material
  • UHMW slider rails provide excellent skirt board sealing
  • No moving parts effecting sealing characteristics
  • Seals skirt boards in loading zone to reduce spillage
  • Supports conveyor belt in loading zone
  • C-channel frames for increased strength
  • Wings fold down for easier maintenance
  • Available in 2, 4 or 5 foot lengths
  • Modular design allows multiple units to be fitted end to end to form the length needed
  • Match center roll height of PPI CEMA C, D and E idlers

Specifications

  • CEMA Rating
    CEMA D
  • Angle
    20 °
  • Belt Width
    72 in
  • Roller Height
    18.88 in
  • Rail Length
    48 in
  • Width Of Mounting Foot Pad
    11 in
  • Distance Between Roller Ends
    76.20 in
  • Distance Between Mounting Holes
    81 in
  • Number of Frames
    4
  • Material
    UHMW, Steel
  • Overall Width
    83.50 in
  • Series
    Impact System
  • Weight
    1024.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text