Specifications
Dimensions
- Angle35 °
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Distance Between Roller Ends46.81 in
- Overall Width59.50 in
- Rail Length48 in
- Roller Height19.53 in
- Weight659.5 lbs
- Width Of Mounting Foot Pad11 in
Details
- CEMA RatingCEMA D
- MaterialSteel, UHMW
- Number of Frames4
- SeriesImpact System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)