Motion
ME35-D6-60-4
Medium Duty Impact Bed - CEMA D Rated, 35 ° Angle, 22.71 in Height, 60 in Belt Width, UHMW, Steel Material
MI ITEM #06921759
MFR #ME35-D6-60-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Impact Bed - CEMA D Rated, 35 ° Angle, 22.71 in Height, 60 in Belt Width, UHMW, Steel Material
MI ITEM #06921759
MFR #ME35-D6-60-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    59.08 in
  • Overall Width
    71.50 in
  • Rail Length
    48 in
  • Roller Height
    22.71 in
  • Weight
    897.3 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • Material
    UHMW, Steel
  • Number of Frames
    4
  • Series
    Impact System

Overview

Mfr description
ME35-D6-60-4 MED DUTY IMPACT BED
  • Simple, cost effective way to provide continuous support of your conveyor belt against the skirting material
  • UHMW slider rails provide excellent skirt board sealing
  • No moving parts effecting sealing characteristics
  • Seals skirt boards in loading zone to reduce spillage
  • Supports conveyor belt in loading zone
  • C-channel frames for increased strength
  • Wings fold down for easier maintenance
  • Available in 2, 4 or 5 foot lengths
  • Modular design allows multiple units to be fitted end to end to form the length needed
  • Match center roll height of PPI CEMA C, D and E idlers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought