Specifications
Dimensions
- Angle20 °
- Belt Width60 in
- Distance Between Mounting Holes69 in
- Distance Between Roller Ends63.96 in
- Overall Width71.50 in
- Rail Length60 in
- Roller Height17.43 in
- Weight1106.7 lbs
- Width Of Mounting Foot Pad11 in
Details
- CEMA RatingCEMA D
- MaterialSteel, UHMW
- Number of Frames5
- SeriesImpact System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)