Motion
17093
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A3
Mi Item #06922136
MFR #17093
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A3
Mi Item #06922136
MFR #17093

Mfr description
922CR CUT RESISTANT NITRILE-DIPPED DIR
  • The ProFlex® 922CR Nitrile-Coated ANSI Level A3 Cut-Resistant Gloves feature patented dorsal impact reducing (DIR) protection on top of a cut-resistant HPPE seamless knit glove. These knit work gloves also have a super-durable sandy foam nitrile palm. Made with high-performance 13-gauge polyethylene fibers for superior A3 cut protection. Gauge refers to the number of rows of stitches per inch and the higher the gauge, the less bulk and greater dexterity there is. The palms are coated in a sandy nitrile dip which provides an excellent grip for all conditions, wet or dry. The molded thermoplastic rubber (TPR) armor on the backside of the glove offers protection against pinch injuries and blows to the back of the hand. The TPR extends to fingertips and is sewn on for maximum durability. These gloves are also designed with WearArmor œflex zones to increase dexterity and flexibility to help reduce hand fatigue without sacrificing protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    6.25 in
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    1
  • Color
    Gray
  • Country of Origin
    CHN
  • Description
    922CR M Gray Nitrile-Coated Cut Resistant Gloves - DIR
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material
    Nylon, Spandex
  • Product Line
    ProFlex
  • Series
    Dorsal Impact-Reducing
  • UPC_NO
    720476170938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)