Motion
VM122-M5-00A
Mechanical Air Control Valve - Bottom Ported, M5 x 0.8 Port, 2 Ports, Plunger Operated
Mi Item #06922268
MFR #VM122-M5-00A
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Bottom Ported, M5 x 0.8 Port, 2 Ports, Plunger Operated
Mi Item #06922268
MFR #VM122-M5-00A

Mfr description
VM122-M5-00A 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port 1 Size/Type
    M5 x 0.8
  • Port 2 Size/Type
    M5 x 0.8
  • Port Size
    M5 x 0.8
  • Weight
    67 g

Details

  • Actuator Type
    Plunger
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    2
  • Operating Medium
    Air
  • Piping Type
    Bottom Ported
  • Port Connection Type
    Metric Parallel (M)
  • Standards Met
    RoHS
  • Valve Function
    2 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)