Motion
AW20-02BG-1-A

SMC CORP OF AMERICA
AW20-02BG-1-A

FILTER/REGULATOR
MI ITEM #06922584
MFR #AW20-02BG-1-A
List Price$52.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-02BG-1-A

FILTER/REGULATOR
MI ITEM #06922584
MFR #AW20-02BG-1-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$52.05/each for your price

Overview

Mfr description
AW20-02BG-1-A

Specifications

  • Set Pressure Range
    3 to 29 psi
  • Included Options
    Mounting Bracket, Round Pressure Gauge with Limit Indicator
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Body Size
    20
  • Manufacturer Catalog
  • Port Size
    1/4 BSPT
  • Weight
    0.21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text