Motion
MT6511936
MT6511936
MI ITEM #06922720
MFR #MT6511936
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6511936
MI ITEM #06922720
MFR #MT6511936

Mfr description
11936 1441C 1/4" 82' SPOT DRL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.40/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    7/8 in
  • Overall Length
    2-5/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    Cobalt M42
  • Number Of Flutes
    2
  • Point Angle
    82 °
  • Series
    1441C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)