Motion
MT6511940
MT6511940
MI ITEM #06922723
MFR #MT6511940
List Price$126.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6511940
MI ITEM #06922723
MFR #MT6511940

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$126.49/each for your price

Overview

Mfr description
11940 1441C 3/4" 82' SPOT DRL

Specifications

  • Body Diameter
    3/4 in
  • Point Angle
    82 °
  • Material
    Cobalt M42
  • Flute Length
    1-1/2 in
  • Overall Length
    5-3/16 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1441C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought