Motion
MT6511943
MT6511943
Mi Item #06922724
MFR #MT6511943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6511943
Mi Item #06922724
MFR #MT6511943

Mfr description
11943 1441C 1/2" 90' SPOT DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Flute Length
    1-3/8 in
  • Overall Length
    4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    Cobalt M42
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Series
    1441C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)