Overview
Mfr description
11945 1441C 3/4" 90' SPOT DRL
Specifications
- Body Diameter3/4 in
- Point Angle90 °
- MaterialCobalt M42
- Flute Length1-1/2 in
- Overall Length5-3/16 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data