Motion
MT6511948
MT6511948
MI ITEM #06922729
MFR #MT6511948
List Price$71.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6511948
MI ITEM #06922729
MFR #MT6511948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.28/each for your price

Overview

Mfr description
11948 1441C 1/2" 120' SPOT DRL

Specifications

  • Body Diameter
    1/2 in
  • Point Angle
    120 °
  • Material
    Cobalt M42
  • Flute Length
    1-3/8 in
  • Overall Length
    4 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1441C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text