Motion
MT6620210
Screw Extractor - 1-5/16 in, 5.0000 in Overall Length
Mi Item #06922732
MFR #MT6620210
Price$124.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - 1-5/16 in, 5.0000 in Overall Length
Mi Item #06922732
MFR #MT6620210

Mfr description
20210 0773 #10 SCREW EXTRACTOR CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.04/each

Specifications

Dimensions

  • Drill Size
    1-5/16 in
  • For Screw Size
    2-1/8 to 2-1/2 in
  • Overall Length
    5.0000 in
  • Size
    #10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)