Motion
MT6620211
Screw Extractor - 1-9/16 in, 5-5/8 in Overall Length
Mi Item #06922733
MFR #MT6620211
Price$175.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - 1-9/16 in, 5-5/8 in Overall Length
Mi Item #06922733
MFR #MT6620211

Mfr description
20211 0773 #11 SCREW EXTRACTOR CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.99/each

Specifications

Dimensions

  • Drill Size
    1-9/16 in
  • For Screw Size
    2-1/2 to 3.0000 in
  • Overall Length
    5-5/8 in
  • Size
    #11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)