Motion
MT7930829
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 32 Thread Size
MI ITEM #06922746
MFR #MT7930829
List Price$13.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 32 Thread Size
MI ITEM #06922746
MFR #MT7930829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.47/each for your price

Overview

Mfr description
30829 2101 ONYX 10-32 S/P H3 2FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-3/8 in
  • Series
    2101
  • Thread Direction
    Right Hand
  • Thread Size
    #10 – 32
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text