Motion
MT7930842
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size
MI ITEM #06922759
MFR #MT7930842
List Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size
MI ITEM #06922759
MFR #MT7930842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.40/each for your price

Overview

Mfr description
30842 2101 ONYX 3/8-24 S/P H3 3FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-15/16 in
  • Series
    2101
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 24
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text