Motion
MT7930844
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 20 Thread Size
MI ITEM #06922761
MFR #MT7930844
List Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 20 Thread Size
MI ITEM #06922761
MFR #MT7930844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.32/each for your price

Overview

Mfr description
30844 2101 ONYX 7/16-20 S/P H3 3FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-5/32 in
  • Series
    2101
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 20
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text