Overview
Mfr description
30848 2101 ONYX 9/16-18 S/P H3 4FL
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-19/32 in
- Series2101
- Thread DirectionRight Hand
- Thread Size9/16 – 18
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data