Overview
Mfr description
30852 2101 ONYX 3/4-16 S/P H3 4FL
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length4-1/4 in
- Series2101
- Thread DirectionRight Hand
- Thread Size3/4 – 16
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data