Overview
Mfr description
30864 2101 ONYX 1-1/2"-6 S/P H4 6FL
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length6-3/8 in
- Series2101
- Thread DirectionRight Hand
- Thread Size1-1/2 – 6
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data