Motion
MT7930871
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
Mi Item #06922784
MFR #MT7930871
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
Mi Item #06922784
MFR #MT7930871

Mfr description
30871 2102 ONYX 6-32 SP/FL H2 3FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Thread Length
    0.2360 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)