Motion
MT7930895
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 7/8 – 9 Thread Size
MI ITEM #06922808
MFR #MT7930895
List Price$182.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 7/8 – 9 Thread Size
MI ITEM #06922808
MFR #MT7930895

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.09/each for your price

Overview

Mfr description
30895 2102 ONYX 7/8-9 SP/FL H4 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.9110 in
  • Overall Length
    4-11/16 in
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Size
    7/8 – 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought