Motion
MT7930906
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, UNC
Mi Item #06922819
MFR #MT7930906
Price$673.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, UNC
Mi Item #06922819
MFR #MT7930906

Mfr description
30906 2102 ONYX 1-1/2-6 SP/FL H4 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.44/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    6-3/8 in
  • Shank Diameter
    1.2330 in, 31.31 mm
  • Tapping Depth
    3.0000 in | 76.20 mm
  • Thread Length
    1.3330 in
  • Thread Size
    1-1/2 – 6

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Non-Ferrous Materials, Materials Up To 28Rc Hardness
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)