Motion
MT7930911
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M2.5 x 0.45 Thread Size
MI ITEM #06922822
MFR #MT7930911
List Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M2.5 x 0.45 Thread Size
MI ITEM #06922822
MFR #MT7930911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.94/each for your price

Overview

Mfr description
30911 2101M ONYX M2.5 X 0.45 S/P D3 2FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    1-15/16 in
  • Series
    2101M
  • Thread Direction
    Right Hand
  • Thread Size
    M2.5 x 0.45
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text