Motion
MT7930916
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M6 x 1 Thread Size
MI ITEM #06922827
MFR #MT7930916
List Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M6 x 1 Thread Size
MI ITEM #06922827
MFR #MT7930916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.91/each for your price

Overview

Mfr description
30916 2101M ONYX M6 X 1.0 S/P D5 3FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-1/2 in
  • Series
    2101M
  • Thread Direction
    Right Hand
  • Thread Size
    M6 x 1
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought