Motion
MT7930953
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M14 x 1.5 Thread Size
MI ITEM #06922860
MFR #MT7930953
Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M14 x 1.5 Thread Size
MI ITEM #06922860
MFR #MT7930953

Mfr description
30953 2102M ONYX M14 X 1.5 SP/FL D6 3FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.68/each

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Thread Length
    0.6900 in
  • Thread Size
    M14 x 1.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)