Motion
MT7930961
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M22 x 1.5 Thread Size
MI ITEM #06922868
MFR #MT7930961
List Price$290.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M22 x 1.5 Thread Size
MI ITEM #06922868
MFR #MT7930961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.78/each for your price

Overview

Mfr description
30961 2102M ONYX M22 X 1.5 SP/FL D6 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.7900 in
  • Overall Length
    4-11/16 in
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Size
    M22 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought