Motion
MT8833868
MORSE® Cutting Tools Screw Thread Insert Tap - 2073 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size
MI ITEM #06922877
MFR #MT8833868
List Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Screw Thread Insert Tap - 2073 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size
MI ITEM #06922877
MFR #MT8833868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.00/each for your price

Overview

Mfr description
33868 2073 8-32 STI S/P H2 2FL BRT

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    2
  • Thread Length
    3/4 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Overall Length
    2-1/8 in
  • Series
    2073
  • Tap Style
    Spiral Point
  • Thread Size
    #8 – 32
  • Coolant Delivery
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text