Motion
MT8933932
MORSE® Cutting Tools Screw Thread Insert Tap - 2074 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, #4 – 40 Thread Size
Mi Item #06922896
MFR #MT8933932
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Screw Thread Insert Tap - 2074 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, #4 – 40 Thread Size
Mi Item #06922896
MFR #MT8933932

Mfr description
33932 2074 4-40 STI HI/HLX H1 2FL BOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Thread Length
    9/16 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Bottom
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    2074
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)