Motion
MT8734150
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, #2 – 56 Thread Size
MI ITEM #06922940
MFR #MT8734150
List Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, #2 – 56 Thread Size
MI ITEM #06922940
MFR #MT8734150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.10/each for your price

Overview

Mfr description
34150 2072 2-56 STI PLUG H2 3FL BRT

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    7/16 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Overall Length
    1-3/4 in
  • Series
    2072
  • Tap Style
    STI-Hand
  • Thread Size
    #2 – 56
  • Coolant Delivery
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text