1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT7934748
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
MI ITEM #
06922953
MFR #
MT7934748
Price
$24.91
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Flute Taps
MORSE CUTTING TOOLS MT7934748
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT7934748
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
MI ITEM #
06922953
MFR #
MT7934748
Mfr description
34748 2102 ONYX 6-32 SP/FL H2 3FL BLK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.91
/each
Add to Cart
Specifications
Dimensions
Overall Length
2 in
Thread Length
0.2360 in
Thread Size
#6 – 32
Details
Chamfer
Semi-Bottoming
Finish Coating
Black
Material
High Speed Steel
Number Of
Flutes
3
Series
2102
Thread Direction
Right Hand
Thread
Limit/Fit
H2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items