Motion
MT7934785
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1 – 14 Thread Size
MI ITEM #06922955
MFR #MT7934785
List Price$271.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1 – 14 Thread Size
MI ITEM #06922955
MFR #MT7934785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.91/each for your price

Overview

Mfr description
34785 2102 ONYX 1"-14 SP/FL H4 4FL BLK

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1.0250 in
  • Overall Length
    5-1/8 in
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Size
    1 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought