Motion
MT7934827
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, M24 x 2 Thread Size
MI ITEM #06922957
MFR #MT7934827
List Price$185.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 4 Flutes, M24 x 2 Thread Size
MI ITEM #06922957
MFR #MT7934827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.51/each for your price

Overview

Mfr description
34827 2101M ONYX M24 X 2.0 S/P D7 4FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    4-29/32 in
  • Series
    2101M
  • Thread Direction
    Right Hand
  • Thread Size
    M24 x 2
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought